Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Anti-Static Bubble Pouches, 8"x11 1/2", Pink, PK350

  • Zoro #: G0077756
  • Mfr #: 39UK82

$129.12 ($0.37/unit)

  • Closure: Self Sealing
  • Item: Bubble Bag
  • Width: 8"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Zoro Select #39UK82 Specifications

  • Zoro #: G0077756
  • Mfr #: 39UK82
Closure: Self Sealing Item: Bubble Bag
Width: 8" Color: Pink
Length: 11-1/2" Bubble Height: 3/16"
Bubble Bag Type: Anti-Static Bubble Size: 3/16"
Bubble Bag Length: 11-1/2" Bubble Bag Style: Self-Sealing
Bags per Case: 350 Bubble Bag Width: 8"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bubble Bag, Bubble Bag Type Anti-Static, Bubble Bag Style Self-Sealing, Bubble Size 3/16 In., Bubble Bag Width 8 In., Bubble Bag Length 11-1/2 In., Bags per Case 350, Package Quantity 350

Reviews of Zoro Select #39UK82