Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Bubble Dispenser 24" x 50 ft., 1/2" Thickness

  • Zoro #: G0077519
  • Mfr #: 39UL07

$33.84

Details
  • Item: Bubble Dispenser
  • Color: Clear
  • Perforation Increments: 12"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #39UL07 Specifications

  • Zoro #: G0077519
  • Mfr #: 39UL07
Item: Bubble Dispenser Color: Clear
Perforation Increments: 12" Width: 20-1/4
Height: 24-3/4 Bubble Height: 1/2"
Basis Weight: 4-1/2 Roll Width: 24"
Roll Length: 50 ft. Country of Origin (subject to change): United States

Description

Bubble Dispenser, Bubble Height 1/2 In., Roll Width 24 In., Roll Length 50 ft., Color Clear, Height 24-3/4, Width 20-1/4, Perforation Increments 12 In., Basis Weight 4-1/2

Reviews of Zoro Select #39UL07