Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Bubble Roll 12" x 250 ft., 1/2" Thickness, Clear

  • Zoro #: G0077570
  • Mfr #: 39UL01

$85.71 ($21.43/unit)

Details
  • Basis Weight: 16 lb.
  • Item: Bubble Roll
  • Color: Clear
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #39UL01 Specifications

  • Zoro #: G0077570
  • Mfr #: 39UL01
Basis Weight: 16 lb. Item: Bubble Roll
Color: Clear Roll Length: 250 ft.
Width: 12" Height: 31-1/4"
Bubble Height: 1/2" Roll Width: 12"
Country of Origin (subject to change): United States

Description

Bubble Roll, Bubble Height 1/2 In., Roll Width 12 In., Roll Length 250 ft., Color Clear, Height 31-1/4 In., Width 12 In., Basis Weight 16 lb., Package Quantity 4

Reviews of Zoro Select #39UL01