20% OFF TEN BACK OF HOUSE CATEGORIESENTER CODE: RESTAURANTAugust 13 – 27SEE DETAILS

Bubble Roll, 12In. x 375 ft., Clear, PK4

ZORO SELECT| Zoro #: G0934482| Mfr #: 5VEN0

$99.43 /pk

qty
This item ships free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0934482 Mfr #: 5VEN0
Item: Bubble RollRoll Length: 375 ft.
Height: 48"Roll Width: 12"
Width: 48"Color: Clear
Basis Weight: 16.47 (REF)Bubble Height: 5/16"
Country of Origin (subject to change): United States

Description

Bubble Roll, Bubble Height 5/16 In., Roll Width 12 In., Roll Length 375 ft., Color Clear, Height 48 In., Width 48 In., Basis Weight 16.47 (REF), Package Quantity 4

Reviews