Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Bubble Roll 24" x 300 ft., 3/16" Thickness, Clear

  • Zoro #: G0077710
  • Mfr #: 39UK86

$81.89 ($40.95/unit)

Details
  • Basis Weight: 14.4 lb.
  • Item: Bubble Roll
  • Color: Clear
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #39UK86 Specifications

  • Zoro #: G0077710
  • Mfr #: 39UK86
Basis Weight: 14.4 lb. Item: Bubble Roll
Color: Clear Roll Length: 300 ft.
Width: 24" Height: 24"
Bubble Height: 3/16" Roll Width: 24"
Country of Origin (subject to change): United States

Description

Our selection of bubble wrap comes in rolls so you can unroll them and cut off certain amounts or sections as needed. Here is some additional information about Zoro Select Bubble Roll. Width: 24", Color: Clear.

Reviews of Zoro Select #39UK86