Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bubble Roll 48" x 375 ft., 5/16" Thickness, Clear

  • Zoro #: G0441664
  • Mfr #: 5VEN1
$132.56 ($66.28/unit)
  • Roll Width: 24 in
  • Item: Bubble Rolls
  • Bubble Height: 5/16"
See full product details
This item ships free.

Zoro Select #5VEN1 Specifications

  • Zoro #: G0441664
  • Mfr #: 5VEN1
Roll Width: 24 in Item: Bubble Rolls
Bubble Height: 5/16" Width: 48"
Roll Length: 375 ft Height: 48"
Color: Clear Basis Weight: 16.47 (REF)
Bubble Roll Type: UPSable Perforation: Non-Perforated
Bubble Size: 5/16 in Rolls per Bundle: 2
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bubble Rolls, Bubble Roll Type Standard, Perforation Non-Perforated, Bubble Size 5/16 in, Roll Width 24 in, Roll Length 375 ft, Color Clear, Rolls per Bundle 2, Package Quantity 2

Reviews of Zoro Select #5VEN1