Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Bubble Roll 12" x 375 ft., 5/16" Thickness, Clear

  • Zoro #: G0077701
  • Mfr #: 39UK87

$105.71 ($26.43/unit)

Details
  • Bubble Height: 5/16"
  • Roll Length: 375 ft.
  • Width: 12"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #39UK87 Specifications

  • Zoro #: G0077701
  • Mfr #: 39UK87
Bubble Height: 5/16" Roll Length: 375 ft.
Width: 12" Height: 33-1/2"
Color: Clear Perforation Increments: 12"
Basis Weight: 16 lb. Roll Width: 12"
Item: Bubble Roll Country of Origin (subject to change): United States

Description

Bubble Roll, Bubble Height 5/16 In., Roll Width 12 In., Roll Length 375 ft., Color Clear, Height 33-1/2 In., Width 12 In., Perforation Increments 12 In., Basis Weight 16 lb., Package Quantity 4

Reviews of Zoro Select #39UK87