Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Bubble Roll 48" x 375 ft., 5/16" Thickness, Clear
  • Zoro #: G0280262
  • Mfr #: 5VEL9
$132.56
  • Item: Bubble Roll
  • Roll Length: 375 ft.
  • Bubble Height: 5/16"
See full product details
This item ships free.

Zoro Select #5VEL9 Specifications

  • Zoro #: G0280262
  • Mfr #: 5VEL9
Item: Bubble Roll Roll Length: 375 ft.
Bubble Height: 5/16" Basis Weight: 16.47 (REF)
Color: Clear Height: 48"
Roll Width: 48" Width: 48"
Perforation: Non-Perforated Rolls per Bundle: 1
Bubble Roll Type: Standard Bubble Size: 5/16"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bubble Roll, Bubble Roll Type Standard, Perforation Non-Perforated, Bubble Size 5/16 In., Roll Width 48 In., Roll Length 375 ft., Color Clear, Rolls per Bundle 1

Reviews of Zoro Select #5VEL9