Skip to Main Content
customer-service Help
Zoro Select

Bubble Rolls, 188 ft. L, 48 W

Zoro Select Bubble Rolls, 188 ft. L, 48 W 56LT69
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$19.30 /ea

Order in multiples of 2

  • Bubble Roll Type: UPSable
  • Perforation: Perforated
  • Bubble Size: 5/16 in
See full product details
Orders over $75 ship free.
Total: $38.60

Zoro Select #56LT69 Specifications

  • Bubble Roll Type: UPSable
  • Perforation: Perforated
  • Bubble Size: 5/16 in
  • Roll Width: 24 in
  • Roll Length: 188 ft
  • Color: Clear
  • Rolls per Bundle: 2
  • Item: Bubble Rolls
  • Perforation Increments: 12 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bubble Rolls, Bubble Roll Type UPSable, Perforation Perforated, Bubble Size 5/16 in, Roll Width 24 in, Roll Length 188 ft, Color Clear, Rolls per Bundle 2, Perforation Increments 12 in

Reviews of Zoro Select #56LT69