Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adhesive Bubble Roll 24" x 300 ft., 3/16" Thickness, Pk2

  • Zoro #: G0077351
  • Mfr #: 39UL23

$264.29 ($132.15/unit)

  • Basis Weight: 40 lb.
  • Bubble Height: 3/16"
  • Color: Clear
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #39UL23 Specifications

  • Zoro #: G0077351
  • Mfr #: 39UL23
Basis Weight: 40 lb. Bubble Height: 3/16"
Color: Clear Item: Bubble Rolls
Roll Length: 300 ft. Width: 24"
Height: 26-1/4" Roll Width: 24"
Perforation Increments: 12" Bubble Size: 3/16"
Rolls per Bundle: 2 Bubble Roll Type: Adhesive
Perforation: Non-Perforated Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bubble Rolls, Bubble Roll Type Adhesive, Perforation Non-Perforated, Bubble Size 3/16 In., Roll Width 48 In., Roll Length 300 ft., Color Clear, Rolls per Bundle 2, Perforation Increments 12 In., Package Quantity 2

Reviews of Zoro Select #39UL23