Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adhesive Bubble Roll 12" x 300 ft., 3/16" Thickness, Pk4

  • Zoro #: G0077765
  • Mfr #: 39UK81

$292.70 ($73.17/unit)

  • Basis Weight: 40 lb.
  • Roll Width: 12"
  • Item: Bubble Rolls
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #39UK81 Specifications

  • Zoro #: G0077765
  • Mfr #: 39UK81
Basis Weight: 40 lb. Roll Width: 12"
Item: Bubble Rolls Height: 24"
Width: 12" Roll Length: 300 ft.
Bubble Height: 3/16" Perforation Increments: None
Color: Clear Bubble Size: 3/16"
Rolls per Bundle: 4 Bubble Roll Type: Anti-Static
Perforation: Non-Perforated Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bubble Rolls, Bubble Roll Type Anti-Static, Perforation Non-Perforated, Bubble Size 3/16 In., Roll Width 48 In., Roll Length 300 ft., Color Clear, Rolls per Bundle 4, Perforation Increments None, Package Quantity 4

Reviews of Zoro Select #39UK81