Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bubble Roll 16" x 750 ft., 3/16" Thickness, Clear

  • Zoro #: G0077686
  • Mfr #: 39UK89

$178.62 ($59.54/unit)

  • Basis Weight: 34.3 lb.
  • Width: 16"
  • Roll Length: 750 ft.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #39UK89 Specifications

  • Zoro #: G0077686
  • Mfr #: 39UK89
Basis Weight: 34.3 lb. Width: 16"
Roll Length: 750 ft. Height: 48"
Item: Bubble Rolls Roll Width: 16"
Color: Clear Bubble Height: 3/16"
Perforation Increments: 12" Box Height: 36"
Box Depth: 39" Box Width: 39"
Bubble Roll Type: Standard Bubble Size: 3/16"
Rolls per Bundle: 3 Perforation: Perforated
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bubble Rolls, Bubble Roll Type Standard, Perforation Perforated, Bubble Size 3/16 In., Roll Width 48 In., Roll Length 750 ft., Color Clear, Rolls per Bundle 3, Box Width 39 In., Box Depth 39 In., Box Height 36 In., Perforation Increments 12 In., Package Quantity 3

Reviews of Zoro Select #39UK89