Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bubble Roll 12" x 750 ft., 3/16" Thickness, Clear

  • Zoro #: G0077476
  • Mfr #: 39UL11

$166.97 ($41.74/unit)

  • Roll Width: 12"
  • Width: 12"
  • Item: Bubble Rolls
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #39UL11 Specifications

  • Zoro #: G0077476
  • Mfr #: 39UL11
Roll Width: 12" Width: 12"
Item: Bubble Rolls Color: Clear
Height: 37-3/4" Basis Weight: 34.3 lb.
Roll Length: 750 ft. Bubble Height: 3/16"
Box Depth: 39" Bubble Roll Type: Standard
Rolls per Bundle: 4 Bubble Size: 3/16"
Box Height: 48" Perforation: Non-Perforated
Box Width: 39" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bubble Rolls, Bubble Roll Type Standard, Perforation Non-Perforated, Bubble Size 3/16 In., Roll Width 48 In., Roll Length 750 ft., Color Clear, Rolls per Bundle 4, Box Width 39 In., Box Depth 39 In., Box Height 48 In., Package Quantity 4

Reviews of Zoro Select #39UL11