Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bubble Roll 12" x 125 ft., 1/2" Thickness, Clear

  • Zoro #: G0077415
  • Mfr #: 39UL17

$44.44 /ea ($11.11/unit)

Order in multiples of 2

  • Roll Width: 12"
  • Basis Weight: 8.3 lb.
  • Item: Bubble Rolls
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #39UL17 Specifications

  • Zoro #: G0077415
  • Mfr #: 39UL17
Roll Width: 12" Basis Weight: 8.3 lb.
Item: Bubble Rolls Width: 12"
Height: 27" Bubble Height: 1/2"
Color: Clear Roll Length: 125 ft.
Perforation: Non-Perforated Box Height: 48"
Rolls per Bundle: 4 Box Width: 26"
Bubble Size: 1/2" Bubble Roll Type: UPSable
Box Depth: 26" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bubble Rolls, Bubble Roll Type UPSable, Perforation Non-Perforated, Bubble Size 1/2 In., Roll Width 48 In., Roll Length 125 ft., Color Clear, Rolls per Bundle 4, Box Width 26 In., Box Depth 26 In., Box Height 48 In., Package Quantity 4

Reviews of Zoro Select #39UL17