Zoro Select

Bulk First Aid kit, Nylon, 25 Person

Hover or click to zoom Tap to zoom
Key Features
  • Includes: (1) Soft-Sided Bag, (1) Easy Access Pocket System, (1) CPR Breathing Barrier, (1) Emergency First Aid Guide, (1) Plastic Tweezers, (3) Antiseptic Towelettes, (3) Butterfly Wound Closures, (1) Pressure Bandage 2 in x 2, (1) Pressure Bandage 3 in x 3 in, (1) Sterile Eye Pad, (1) Sterile Eye Wash, (1) Sterile Gauze Pads 2 in x 2 in, (3) Alcohol Cleansing Pads, (2) Aspirin, (1) Emergency Blanket 38 in x 60 in, (1) Insect Bite Relief Pads, (2) Medical Grade Vinyl Gloves, (1) Triangular Bandage 42 in x 42 in x 59 in, (1) Blood Stopper Dressing, (1) First Aid Tape Roll 1/2 in x 2.5 yd, (2) Adhesive Fingertip Fabric Bandages, (2) Adhesive Knuckle Fabric Bandages, (10) Adhesive Plastic Bandages 1 in x 3 in, (30) Adhesive Plastic Bandage 3/4 in x 3 in, (35) Adhesive Plastic Spot Bandages, 7/8 in x 7/8 in, (5) Antiseptic Towelette, (1) Burn Cream, (20) Cotton Tipped Applicator, (1) Elbow/Knee Adhesive Plastic Bandages 2 in x 3 in, (55) Junior Adhesive Plastic Bandages 3/8 in x 1-1/2 in, (3) Sterile Gauze Pads 2 in x 2 in, (2) Triple Antibiotic Ointment 0.9g
  • First Aid Kit Type: Kit
  • First Aid Kit Primary Application: General Purpose
  • First Aid Kit Application: Industrial
  • First Aid Kit ANSI Standards: Not ANSI Compliant
  • Unitized: No
  • Case Material: Nylon
  • First Aid Kit Mounting Type: Portable
See all product information
$19.60
9% off
$17.69
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents