Zoro Select
Bulk Metal, 10 Person
Mfr # 9999-2131
Zoro # G0350668
original price: $54.97
17% off
new price: $45.19
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z308.1-2009
- For Use With Emergency/Trauma
- First Aid Kit Type Kit
- Number of Components 104
- Width 2.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
- Brand Zoro Select
- MFR # 9999-2131
- Zoro # G0350668
- UPC # 814471021316
- Country of Origin China
- Category First Aid Kits
Dimensions
Width | 2.38 in |
Height | 4.5 in |
Depth | 7.5 in |
Housing Depth | 7 1/2 in |
Housing Height | 4 1/2 in |
Housing Width | 2 3/8 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 10, Number of Components 104, Adhesive Bandages Included (16) Bandages, (2) Fingertip Bandages, (2) Knuckle Bandages, Butterfly Wound Closure, Elbow/Knee Bandage, Documentation Included First Aid Guide, Wound Dressings Included (6) Gauze Pads, First Aid Tape, Gauze Bandage Roll, Eye Pad, Trauma Pad, Triangular Bandage, Miscellaneous Kit Contents Included Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Burn Care Treatment Pack (91167)
- FIRST AID ONLY Air Splint, Foot and Ankle, Clear, Plastic (M5086)
- FIRST AID ONLY 4 oz Burn Relief Gel (BJ4-01)
- VATA Chester Chest Carrying Case (401)
- ZORO SELECT Complete Refill or Kit Cardboard, 150 Person (9995-7501)
- ZORO SELECT Complete Refill or Kit Cardboard, 50 Person (9994-2160)
- ZORO SELECT Bulk Nylon, 25 Person (9999-2302)
- ZORO SELECT First Aid Kit, Type III, 106 Components, 25 People Served, Portable or Wall Mount, Plastic Housing (54629)
- ZORO SELECT Snake Bite Kit, 9 Piece, White (54523)
- ZORO SELECT First Aid Kit and Housing Metal, 100 Person (59331)
- GLOBAL INDUSTRIAL First Aid Kit, 50 Person, ANSI Compliant, Plastic Case (761289A)
- MOBILEAID SchoolGuard Grab-N-Go Trauma First Aid Field Bag [Empty] (37110)