Zoro Select
Bulk Plastic, 10 Person
Mfr # 54551
Zoro # G5030523
original price: $41.00
21% off
new price: $31.99
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Mounting Type Portable, Wall Mount
- Unitized Bulk
- Industry Type Healthcare
- Width 3 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Zoro Select
- MFR # 54551
- Zoro # G5030523
- Country of Origin United States
- Category First Aid Kits
Dimensions
Width | 3 in |
Depth | 10 in |
Height | 10 in |
Length | 9"-1/2" |
Size | Medium |
Housing Depth | 10 in |
Housing Width | 3 in |
Housing Height | 10 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 10, Number of Components 133, Number of Pockets 0, Adhesive Bandages Included (10) Fingertip Bandages, (10) Knuckle Bandages, (20) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Combine Dressing, (2) Tapes, (3) Triangular Bandages, (6) Gauze Rolls, (8) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Burdick, Eli 280 Direct-Connect Ekg Cables (ELI 280 DIRECT-CONNECT EKG CABLES)
- DICK MEDICAL SUPPLY Strap, Orange, 6 ft. L x 2-1/2" W x 3" H (48061 OR)
- ZORO SELECT Fingertip Bandages, 3" L x 1-3/4" W, PK25 (66073)
- MEDSOURCE Splint, Orange, Aluminum, Foam, 36" L (MS-SPLINT)
- ZORO SELECT Complete Refill or Kit Cardboard, 50 Person (9994-2160)
- ZORO SELECT First Aid Kit and Housing Plastic, 50 Person (54762)
- ZORO SELECT First Aid Kit, Metal, 10 Person (55068)
- ZORO SELECT First Aid Kit and Housing Plastic, 25 Person (59289)
- ZORO SELECT Unitized Plastic, 20 Person (54550)
- ZORO SELECT First Aid Kit w/House, 94pcs, WHT (54775-021)
- FIRST AID ONLY ANSI Class A+ Refill, 24 Unit, CPR Breather, Scissors, Tape (90638)
- ZORO SELECT Bulk Nylon, 10 Person (9999-2301)