Zoro Select
Bulk Plastic, 25 Person
Mfr # 54511
Zoro # G5030593
original price: $27.70
13% off
new price: $23.89
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header First Aid
- Unitized Bulk
- Depth 10.13 in
- Number of Shelves 1
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Zoro Select
- MFR # 54511
- Zoro # G5030593
- Country of Origin United States
- Category First Aid Kits
Dimensions
Depth | 10.13 in |
Width | 3.13 in |
Height | 7.13 in |
Length | 9"-1/2" |
Size | Medium |
Housing Width | 3 1/8 in |
Housing Height | 7 1/8 in |
Housing Depth | 10 1/8 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 25, Number of Components 185, Number of Pockets 0, Adhesive Bandages Included (2) Knuckle Bandages, (3) Fingertip Bandages, (50) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Combine Dressing, Eye Pad, Gauze Roll, Tape, Triangular Bandage, (6) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Additional Chrome Catheter Basket, 22inW x 4inL x 4inH (CB24C)
- BILT-RITE MASTEX HEALTH Double Button Walker with Wheels, 32 Inch Height, 4 Inch Width (10-99011)
- FIRST AID ONLY Alcohol Prep Pads, 1-1/4 x 2-1/4 In, PK10 (12-011)
- ZOGICS Organics Body Wash, Honey Coconut, 4PK (OBWHC128-4)
- ZORO SELECT First Aid Kit and Housing Metal, 25 Person (9999-2155)
- ZORO SELECT First Aid Kit w/House, 94pcs, WHT (54775-021)
- ZORO SELECT Complete Refill or Kit Cardboard, 25 Person (9994-2015)
- ZORO SELECT Empty First Aid Cabinet, Wall Mount, White (M5025)
- ZORO SELECT Bulk Plastic, 10 Person (54564)
- ZORO SELECT First Aid Kit and Housing Metal, 75 Person (59031)
- ZORO SELECT First Aid Kit and Housing Fabric, 10 Person (59296)
- FIRST AID ONLY ANSI Class A 10 Person First Aid Kit, 71 Pieces (90754)