Zoro Select
Bulk Plastic, 50 Person
Mfr # 54566
Zoro # G5020775
original price: $45.35
9% off
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Kit Contains First Aid Treatment for Common Injuries
- Width 3 in
- Height 10 in
- Number of Shelves 1
- First Aid Kit Mounting Type Portable, Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 54566
- Zoro # G5020775
- Country of Origin United States
- Category First Aid Kits
Dimensions
Width | 3 in |
Height | 10 in |
Depth | 10 in |
Length | 9"-1/2" |
Size | Medium |
Housing Height | 10 in |
Housing Depth | 10 in |
Housing Width | 3 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 50, Number of Components 214, Number of Pockets 0, Adhesive Bandages Included (100) Bandages, (2) Bandages, (3) Knuckle Bandages, (4) Fingertip Bandages, Documentation Included First Aid Guide, Wound Dressings Included Combine Dressing, Triangular Bandage, (12) Gauze Pads, (2) Cold Packs, (2) Eye Pads, (2) Tapes, (5) Gauze Rolls, Elastic Bandage
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERJEL Hydrocortisone Cream, Box, 0.03 oz., PK144 (WJHY-1728)
- DYNAREX Dynarex Wood Tongue Depressors, Non-Sterile Senior, 6inL , 5000 Pcs (4312)
- MCKESSON Paper Medical Tape, 1 Inch x 10 Yard, White, 12PK (16-47310)
- COVIDIEN Stretch Bandage, Cotton/Polyester, PK12 (K3CB019232)
- ZORO SELECT First Aid Kit and Housing Metal, 75 Person (59031)
- ZORO SELECT Complete Refill or Kit Cardboard, 25 Person (9994-2015)
- ZORO SELECT First Aid Metal, 25 Person (54620)
- ZORO SELECT First Aid Plastic, 10 Person (54623)
- ZORO SELECT Empty First Aid Cabinet, Portable, Red (90999)
- ZORO SELECT Complete Refill or Kit Cardboard, 50 Person (9994-2160)
- MY MEDIC Ready Minor Bleed (MM-MED-PACK-SHAN-BLD-STPR-EA)
- Zoro Select First Aid Kits