Skip to Main Content
customer-service Help
Zoro Select

Buna-N O-Ring, 1.5mm Wide 53mm ID, PK25

Zoro Select Buna-N O-Ring,  1.5mm Wide 53mm ID,  PK25 ZUSAH1.5X53
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$6.77 /ea ($0.27/unit)

Order in multiples of 2

  • Item: O-Ring
  • System of Measurement: Metric
  • Cross Section Shape: Round
See full product details
Orders over $75 ship free.
Total: $13.54

Zoro Select #ZUSAH1.5X53 Specifications

  • Item: O-Ring
  • System of Measurement: Metric
  • Cross Section Shape: Round
  • O-Ring Material: Buna-N
  • O-Ring Material Compatibility: Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
  • Durometer: 70A
  • Color: Black
  • Nominal Inside Dia.: 53 mm
  • Actual Inside Dia.: 53 mm
  • Nominal Outside Dia.: 368 mm
  • Metal Detectable: No
  • Nominal Width: 1.5 mm
  • Application: Standard
  • Actual Width: 1.5 mm
  • Durometer (Hardness) Rating: Standard
  • Temp. Range: -40° to 250° F
  • FDA Approved: No
  • Actual Outside Dia.: 56 mm
  • X-Ray Detectable: No
  • Grade: Standard
  • Properties: Resistant to Oils, Resistant to Water
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

O-Ring,Buna-N,1.5mm,53mm ID,PK25, Package Quantity 25

Reviews of Zoro Select #ZUSAH1.5X53