Zoro Select

Buna-N O-Ring, 6mm Wide 68mm ID, PK2

Zoro Select Buna-N O-Ring,  6mm Wide 68mm ID,  PK2 ZUSAH6X68
Hover or click to zoom Tap to zoom
Key Features
  • Item: O-Ring
  • System of Measurement: Metric
  • Cross Section Shape: Round
  • Material: Buna-N
  • O-Ring Material: Buna-N
  • O-Ring Material Compatibility: Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
  • Durometer: 70A
  • Color: Black
See full product details
$5.09 /pkg. of 2

Must order in multiples of 2


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #ZUSAH6X68 Specifications

  • Item: O-Ring
  • System of Measurement: Metric
  • Cross Section Shape: Round
  • Material: Buna-N
  • O-Ring Material: Buna-N
  • O-Ring Material Compatibility: Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
  • Durometer: 70A
  • Color: Black
  • Nominal Inside Dia.: 68 mm
  • Actual Inside Dia.: 68 mm
  • Nominal Outside Dia.: 132 mm
  • Temp. Range: -40° to 250° F
  • Durometer (Hardness) Rating: Standard
  • Actual Width: 6 mm
  • Metal Detectable: No
  • Actual Outside Dia.: 80 mm
  • Application: Standard
  • Nominal Width: 6 mm
  • FDA Approved: No
  • X-Ray Detectable: No
  • Type: O-Ring
  • Grade: Standard
  • Properties: Resistant to Oils, Resistant to Water
  • Product Type: O-Ring
  • Package Quantity: 2
  • Country of Origin (subject to change): Multiple

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 68 mm, Nominal Width 6 mm, Actual Inside Dia. 68 mm, Actual Width 6 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 80 mm, Actual Outside Dia. 80 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard

Reviews of Zoro Select #ZUSAH6X68

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.