Zoro Select
Buna-N Roll, 50A, 12'x36"x1", Black
- Zoro #: G902584834
- Mfr #: BULK-RS-H50-1111
Hover or click to zoom Tap to zoom
Key Features
- Item: Buna-N Roll
- Durometer: 50A
- Backing Type: Non-Adhesive
- Elongation: 350 %
- Standards: ASTM D2000 BF 507
- Grade: Standard
- Overall Length: 12 ft
- Abrasion Resistance: Good
$1,439.68
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $1,439.68
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #BULK-RS-H50-1111 Specifications
- Zoro #: G902584834
- Mfr #: BULK-RS-H50-1111
- UPC #: 193005069209
- Item: Buna-N Roll
- Durometer: 50A
- Backing Type: Non-Adhesive
- Elongation: 350 %
- Standards: ASTM D2000 BF 507
- Grade: Standard
- Overall Length: 12 ft
- Abrasion Resistance: Good
- Thickness Tolerance: +/-0.061 in
- Chemical Resistance: Fair
- Oil Resistance: Excellent
- Temperature Range: -30 Degrees F to 250 Degrees F
- Compression Set: 33 %
- Shape: Roll
- Overall Width: 36 in
- Maximum Temperature: 250 Degrees F
- Tensile Strength: 1,000 psi
- Density: 1.5 g/cc
- Tensile Strength Rating: Standard (800-1400 PSI)
- Material: Buna-N
- Rubber Shape: Sheet
- Texture: Smooth
- Color: Black
- Adhesive Type: Plain Backing
- Minimum Temperature: -30 Degrees F
- Nominal Size: 36 in x 12 ft
- Overall Thickness: 1 in
- Weather Resistance: Fair
- Water Resistance: Good
- Rubber Adhesive Type: Plain Backing
- Tear Strength: 20 N/mm
- Country of Origin (subject to change): China
Description
Oil Resistant Buna-N Rubber
Reviews of Zoro Select #BULK-RS-H50-1111
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Neoprene Roll, 70A, 30'x36"x1.5mm, Black BULK-RS-NHS70-1083
- ZORO SELECT Buna-N Strip, 50A, 36"x1/2"x2mm, Black BULK-RS-BHS50-923
- ZORO SELECT Buna-N Roll, 70A, 4'x36"x0.75", Black BULK-RS-H70-1092
- ZORO SELECT EPDM Roll, 50A, 50'x36"x0.25", Black BULK-RS-EFR50-70
- ZORO SELECT Buna-N Roll, 40A, 55'x36"x3/16", Black BULK-RS-H40-982
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 70A BULK-RS-H70-928
- ZORO SELECT Rubber, Hypalon, 1/16"Thick, 24"x12", 60A BULK-RS-HPN60-40
- ZORO SELECT Neoprene Roll, 70A, 40'x36"x2mm, Black BULK-RS-NHS70-1036
- ZORO SELECT 1" High Grade Neoprene Rubber Roll, 36"x3 ft., Black, 50A BULK-RS-NHS50-284
- ZORO SELECT Buna-N Roll, 60A, 20'x36"x0.75", Black BULK-RS-H60-1012
- E. JAMES Sheet Rubber, 1/8, 6" x 6" Neo Economy 50 50050-1/8P
- Zoro Select Rubber Sheets & Strips