Zoro Select
Buna-N Roll, 60A, 12'x36"x1", Black
- Zoro #: G302586254
- Mfr #: BULK-RS-H60-986
Hover or click to zoom Tap to zoom
Key Features
- Item: Buna-N Roll
- Durometer: 60A
- Backing Type: Non-Adhesive
- Elongation: 350 %
- Standards: ASTM D2000 BF 607
- Grade: Standard
- Overall Width: 36 in
- Rubber Adhesive Type: Plain Backing
$1,321.59
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $1,321.59
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Zoro Select
- MFR #BULK-RS-H60-986
- Zoro #G302586254
- Country of OriginChina
- Category Rubber Sheets & Strips
Dimensions
Overall Width | 36 in |
Nominal Size | 36 in x 12 ft |
Overall Length | 12 ft |
Details
Item | Buna-N Roll |
Durometer | 60A |
Backing Type | Non-Adhesive |
Elongation | 350 % |
Standards | ASTM D2000 BF 607 |
Grade | Standard |
Rubber Adhesive Type | Plain Backing |
Thickness Tolerance | +/-0.061 in |
Material | Buna-N |
Tear Strength | 20 N/mm |
Tensile Strength | 1,000 psi |
Chemical Resistance | Fair |
Adhesive Type | Plain Backing |
Color | Black |
Texture | Smooth |
Tensile Strength Rating | Standard (800-1400 PSI) |
Overall Thickness | 1 in |
Water Resistance | Good |
Minimum Temperature | -30 Degrees F |
Maximum Temperature | 250 Degrees F |
Density | 1.5 g/cc |
Description
Oil Resistant Buna-N Rubber
Reviews of Zoro Select #BULK-RS-H60-986
Explore more
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 50A BULK-RS-N50-863
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 70A BULK-RS-N70-9
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1" W BULK-RS-N50-100
- ZORO SELECT Rubber Sheet, SBR, 1/8"Thick, 12"x12", 60 BULK-RS-SBRFR75-71
- ZORO SELECT SBR Rubber Sheet No Adhesive, 60A, 1/16"T x 36"W x 36"L BULK-RS-SBR60-5
- ZORO SELECT 1" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 50A BULK-RS-N50-301
- ZORO SELECT Buna-N Roll, 90A, 20'x36"x1/32", Black BULK-RS-H90-98
- ZORO SELECT 3/8" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 40A BULK-RS-H40-13
- ZORO SELECT Buna-N Sheet, 60A, 36"x24"x0.5", Black BULK-RS-H60-308
- E. JAMES Sheet Rubber, 1/2, 6" X 12" Neo Economy 50 50050-1/2V
- E. JAMES Sheet Rubber, 1/2, 36" x 36" tape Neo Comm 40, 6040-1/2MTAPE 6040-1/2MTAPE
- Zoro Select Rubber Sheets & Strips