Zoro Select
Buna-N Roll, 70A, 60'x36"x2.5mm, Black
- Zoro #: G302585325
- Mfr #: BULKRSBHS70941
Hover or click to zoom Tap to zoom
Key Features
- Item: Buna-N Roll
- Durometer: 70A
- Backing Type: Non-Adhesive
- Elongation: 280 %
- Standards: ASTM D2000 M2BG710 A14 B14 EO14 EO34 F19
- Grade: High Strength
- Water Resistance: Good
- Thickness Tolerance: +/-0.300 mm
$933.44
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $933.44
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Zoro Select
- MFR #BULKRSBHS70941
- Zoro #G302585325
- Country of OriginChina
- Category Rubber Sheets & Strips
Dimensions
Overall Width | 36 in |
Nominal Size | 36 in x 60 ft |
Overall Length | 60 ft |
Details
Item | Buna-N Roll |
Durometer | 70A |
Backing Type | Non-Adhesive |
Elongation | 280 % |
Standards | ASTM D2000 M2BG710 A14 B14 EO14 EO34 F19 |
Grade | High Strength |
Water Resistance | Good |
Thickness Tolerance | +/-0.300 mm |
Material | Buna-N |
Temperature Range | -30 Degrees F to 250 Degrees F |
Density | 1.35 g/cc |
Texture | Smooth |
Overall Thickness | 2.5 mm |
Rubber Shape | Sheet |
Weather Resistance | Fair |
Minimum Temperature | -30 Degrees F |
Rubber Adhesive Type | Plain Backing |
Shape | Roll |
Abrasion Resistance | Good |
Oil Resistance | Excellent |
Tensile Strength | 1,500 psi |
Description
Oil Resistant Buna-N Rubber
Reviews of Zoro Select #BULKRSBHS70941
Explore more
- ZORO SELECT Rubber Strip, Gum, 3/8"Thick, 36"x2", 40A BULK-RS-NAT40-351
- ZORO SELECT Roll, EPDM, 1/4 in. Thick, 15 ft., 60A BULK-RS-E60-935
- ZORO SELECT Rubber Strip, Silicone, 1/2"Th, 36"x2", 60A BULK-RS-S60-796
- ZORO SELECT Silicone Sheet, 40A, 36"x24"x0.5 BULK-RS-S40-302
- ZORO SELECT 3/4" Comm. Grade Buna-N Rubber Strip, 4"x36", Black, 60A BULK-RS-H60-881
- ZORO SELECT 1/4" FDA Grade Neoprene Rubber Sheet, 12"x36", White, 50A BULK-RS-N60FDA-12
- ZORO SELECT Buna-N Sheet, 60A, 36"x24"x0.375", Black BULK-RS-H60-307
- ZORO SELECT Neoprene Sheet, 40A, 24"x12"x3/16", Black BULK-RS-N40TXT-23
- ZORO SELECT Neoprene Sheet, 70A, 24"x12"x1/16", Black BULK-RS-NUS70-247
- E. JAMES Sheet Rubber, 1/4, 8" X 12" Neo Economy 50 50050-1/4W
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1/2" W BULK-RS-E60-88
- Zoro Select Rubber Sheets & Strips