Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bungee Cord, Black

  • Zoro #: G0214246
  • Mfr #: 933037502
$99.04
  • Color: Black
  • Bungee End Type: Adjustable J-Hook
  • Bungee Width: 3/8 in
See full product details
This item ships free.

Zoro Select #933037502 Specifications

  • Zoro #: G0214246
  • Mfr #: 933037502
Color: Black Bungee End Type: Adjustable J-Hook
Bungee Width: 3/8 in Item: Bungee Cord
Bungee Length: 200 ft Item - Bungees: Bungee Cord
Stretched Bungee Length: +25% Bungee Material: EPDM Rubber
Bungee End Material: Galvanized Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bungee Cord, Stretched Bungee Length +25 Percent, Bungee Length 200 ft., Bungee Material EPDM Rubber, Bungee End Type Adjustable J-Hook, Bungee End Material Galvanized Steel, Color Black, Bungee Width 3/8 In.

Reviews of Zoro Select #933037502