Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bungee Cord, Black

  • Zoro #: G0213990
  • Mfr #: 933043701
$101.43
  • Stretched Bungee Length: +25%
  • Bungee Width: 3/8"
  • Bungee End Type: Adjustable J-Hook
See full product details
This item ships free.

Zoro Select #933043701 Specifications

  • Zoro #: G0213990
  • Mfr #: 933043701
Stretched Bungee Length: +25% Bungee Width: 3/8"
Bungee End Type: Adjustable J-Hook Item - Bungees: Bungee Cord
Bungee Length: 150 ft. Bungee Material: EPDM Rubber
Color: Black Item: Bungee Cord
Bungee End Material: Galvanized Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bungee Cord, Stretched Bungee Length +25 Percent, Bungee Length 150 ft., Bungee Material EPDM Rubber, Bungee End Type Adjustable J-Hook, Bungee End Material Galvanized Steel, Color Black, Bungee Width 3/8 In.

Reviews of Zoro Select #933043701