Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bungee Cord, Black

  • Zoro #: G0213458
  • Mfr #: 933043703
$277.64
  • Stretched Bungee Length: +25%
  • Bungee End Material: Galvanized Steel
  • Bungee Width: 3/8"
See full product details
This item ships free.

Zoro Select #933043703 Specifications

  • Zoro #: G0213458
  • Mfr #: 933043703
Stretched Bungee Length: +25% Bungee End Material: Galvanized Steel
Bungee Width: 3/8" Bungee Material: EPDM Rubber
Item: Bungee Cord Bungee Length: 300 ft.
Color: Black Item - Bungees: Bungee Cord
Bungee End Type: Adjustable J-Hook Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bungee Cord, Stretched Bungee Length +25 Percent, Bungee Length 300 ft., Bungee Material EPDM Rubber, Bungee End Type Adjustable J-Hook, Bungee End Material Galvanized Steel, Color Black, Bungee Width 3/8 In.

Reviews of Zoro Select #933043703