Skip to Main Content
customer-service Help
Zoro Select

Bushing, Nylon, OD 0.578 In, Wh, PK25

Zoro Select Bushing, Nylon, OD 0.578 In, Wh, PK25 1EMC7
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$3.87 ($0.15/unit)
  • Hole Dia.: 0.5 in
  • Inside Dia.: 0.375 in
  • Outside Dia.: 0.578 in
See full product details
Orders over $75 ship free.
Total: $3.87

Zoro Select #1EMC7 Specifications

  • Hole Dia.: 0.5 in
  • Inside Dia.: 0.375 in
  • Outside Dia.: 0.578 in
  • Color: White
  • Item: Insulating Bushing
  • Package Quantity: 25
  • Thickness Tolerance: +/-0.15 in
  • Material: Heat Stabilized Nylon
  • Thickness: 0.406 in
  • For Panel Thickness: 0.125 in
  • Temp. Range (F): -40 to +250
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Insulating Bushing, Heat Stabilized Nylon, White, Hole Dia. 0.5 in, Inside Dia. 0.375 in, Outside Dia. 0.578 in, Temp. Range (F) -40 to +250, Thickness 0.406 in, Thickness Tolerance +/-0.15 in, For Panel Thickness 0.125 in, Package Quantity 25

Reviews of Zoro Select #1EMC7