Zoro Select
Cable Clamp, Nylon, 5/16 In, PK25
Mfr # 22CC37D0312
Zoro # G2573173
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Nylon
- Cable Clamping Dia. 5/16 in
- Clamp Thickness 0.05 in
- Clamp Band Width 3/8 in
- Clamp Color Natural
Explore More Products
- ZORO SELECT Clamp, Cushioned, Dia 5/8 In, PK50 CWV1107Z1
- ZORO SELECT Clamp, OD 1 3/4 In, 1/2 In W, Vinyl, PK25 COV2909Z1
- ZORO SELECT Cable Clip, L-Type, Gray, PK25 6EEF6
- ZORO SELECT Clamp, OD 3/8 In, 3/4 In W, Vinyl, PK50 COV0713Z1
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 22CC16A0125B
- ZORO SELECT Clamp, OD 1/2 In, 3/4 In W, Vinyl, PK50 COV0913Z1
- ZORO SELECT 1/8X.167X.329 STANDARD CABLE CLAMPS NYLON 125167CCN06
- ZORO SELECT 1 1/4X.20X1.06 HEAVY DUTY CABLE CLAMPS NYLON 1250203CCN08
- ZORO SELECT 1/2X.140X.605 STANDARD CABLE CLAMPS NYLON 500140CCN06
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate VF14
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1/2" Diameter - 100 pcs - UV Resistant Black CCUC3-050-C-BLACK
- Zoro Select Cable Clamps & Clips