Zoro Select
Cable Clamp, Nylon, 7/16 In, Blk, PK25
Mfr # 22CC37C0437B
Zoro # G2525966
original price: $2.59
15% off
$2.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Nylon
- Color Black
- Material Plastic
- Finish Plain
- Width 0.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22CC37C0437B
- Zoro # G2525966
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 0.375" |
Dimension A | 0.574 in |
Thickness | 0.05 in |
Clamping Dia. | 7/16" |
Cable Clamping Dia. | 7/16 in |
Clamp Thickness | 0.05 in |
Clamp Band Width | 3/8 in |
Mounting Hole Dia. | 0.167 in |
Mounting Hole Diameter | 11/64 in |
Band Width | 3/8 in |
Clamping Diameter - Maximum | 7/16 in |
Details
Item | Cable Clamp |
Clamp Material | Nylon |
Color | Black |
Material | Plastic |
Finish | Plain |
Clamp Color | Black |
Clamp Finish | Natural |
Temp. Range (F) | -40 to +185 |
Product Type | Cable Clamp |
Operating Temperature - Minimum | -40 Degrees F |
Operating Temperature - Maximum | 185 Degrees F |
Description
Cable Clamp, Cable Clamp, -, Nylon, Cable Clamping Dia. 7/16 in, Mounting Hole Dia. 0.167 in, Clamp Thickness 0.05 in, Clamp Band Width 3/8 in, Black, - Cushion Type, Natural Clamp Finish, Temp. Range (F) -40 to +185, - Coating Material, Meets/Exceeds -, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 30A, 600V AC, Non-Indicating (KLDR030)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 1A, 250V AC, Non-Indicating (TR1R)
- LEVITON Combination Device Switch 15A 120 277V Dec Sw Combo Ivory (5634-I)
- HUBBELL Blank Strap Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P14R)
- ZORO SELECT Clamp, OD 1/2 In, 1/2 In W, Cushion, PK50 (COL0809Z1)
- ZORO SELECT Clamp, OD 3/16 In, 1/2 In W, Vinyl, PK50 (COV0409Z1)
- ZORO SELECT Cable Clamp, Nylon, 7/8 In, Blk, PK10 (22CC50D0875B)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC37B0375)
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 3/4 In, Pk50 (CO1209Z1)
- ZORO SELECT Clamp, OD 1 In, 3/4 In W, Cushion, PK25 (COL1613Z1)
- FOSTER SVN Loop Clamp, 1/2x1/2", 0.281" Hole (SVN-08)
- Zoro Select Cable Clamps & Clips