Zoro Select
Cable Clamp, Nylon, 9/16 In, PK25
- Zoro #: G3249364
- Mfr #: 22CC50D0562
Hover or click to zoom Tap to zoom
Key Features
- Item: Cable Clamp
- Clamp Material: Nylon
- Cable Clamping Dia.: 9/16 in
- Clamp Thickness: 0.05 in
- Clamp Band Width: 1/2 in
- Clamp Color: Natural
- Clamp Finish: Natural
- Package Quantity: 25
$6.66
Pk of 25, $0.27/ea
Subtotal: $6.66
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #22CC50D0562 Specifications
- Zoro #: G3249364
- Mfr #: 22CC50D0562
- Item: Cable Clamp
- Clamp Material: Nylon
- Cable Clamping Dia.: 9/16 in
- Clamp Thickness: 0.05 in
- Clamp Band Width: 1/2 in
- Clamp Color: Natural
- Clamp Finish: Natural
- Package Quantity: 25
- Mounting Hole Dia.: 0.203 in
- Color: natural
- Meets/Exceeds: -
- Type: -
- Clamping Dia.: 9/16"
- Material: Nylon
- Width: 0.500"
- Temp. Range (F): -40 to +185
- Cushion Type: -
- Thickness: 0.050"
- Dimension A: 0.606 in
- Coating Material: -
- Country of Origin (subject to change): United States
Description
Cable Clamp, Cable Clamp, -, Nylon, Cable Clamping Dia. 9/16 in, Mounting Hole Dia. 0.203 in, Clamp Thickness 0.05 in, Clamp Band Width 1/2 in, Natural, - Cushion Type, Natural Clamp Finish, Temp. Range (F) -40 to +185, - Coating Material, Meets/Exceeds -, Package Quantity 25
Reviews of Zoro Select #22CC50D0562
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Cable Clamp, Nylon, 1 3/16 In, PK10 22CC50D1187
- ZORO SELECT Cable Clamp, Nylon, 1/2 In, Blk, PK25 22CC50C0500B
- ZORO SELECT Clamp, OD 1 1/4 In, 1/2 In W, Cushion, PK25 COL2009Z1
- ZORO SELECT Cable Clamp, Nylon, 1/2 In, PK25 22CC50D0500
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 22CC50C0375
- ZORO SELECT 1/2X.140X.605 STANDARD CABLE CLAMPS NYLON 500140CCN06
- GARDNER BENDER Plastic Cable Clamp, 3/4", UVB Black, PK6 PPC-1575UVB
- KMC Cable Clamp, 1-3/4" dia., 1" W, PK200 COV2917Z1
- DEL CITY DIV OF ACTUANT Del City 9871 4-way Adhesive Mtg Base 1-1/8" sq- UV Black, 100 Pieces 9871
- DEL CITY DIV OF ACTUANT Del City 2508 Black Cable Clamps- 1/2", 100 Pieces/box 2508
- NSI INDUSTRIES Cable Clamp Hd Natl .375" 100 NCH-375
- Zoro Select Cable Clamps & Clips