Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cable Tie Mounting Pad, 2-Way, Natrl, PK100

  • Zoro #: G3430156
  • Mfr #: 6EEE6

$10.69 ($0.11/unit)

  • Slot Height: 0.09"
  • Length: 1.25"
  • Temp. Range: -25 Degrees to 85 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #6EEE6 Specifications

  • Zoro #: G3430156
  • Mfr #: 6EEE6
Slot Height: 0.09" Length: 1.25"
Temp. Range: -25 Degrees to 85 Degrees F Color: natural
Clip Type: Two-Way Mounting Method: Adhesive Backed
Standards: RoHS Material of Construction: Nylon 6/6
Slot Width: 0.30" Height: 0.28"
For Use With: Cable Ties from 18 To 51 lbs. Tensile Strength Width: 1.00"
Item: Cable Tie Mounting Pad Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cable Tie Mounting Pad, Two-Way, Slot Width 0.30 In., Slot Height 0.09 In., Mounting Method Adhesive Backed, Material of Construction Nylon 6/6, Color Natural, Length 1.25 In., Width 1.00 In., Height 0.28 In., Temp. Range -25 Degrees to 85 Degrees F, For Use With Cable Ties from 18 To 51 lbs. Tensile Strength, Standards RoHS, Package Quantity 100

Reviews of Zoro Select #6EEE6