Zoro Select
Cable Tie Mounting Pad, 4-Way, Natrl, PK100
- Zoro #: G3460116
- Mfr #: 6EEE8
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Cable Tie Mounting Pad
- Length: 1.1 in
- Mounting Method: Adhesive Mount
- Color: Natural
- For Use With: Cable Ties from 18 To 51 lb Tensile Strength
- Clip Type: Four-Way
- Slot Width: 0.2 in
- Slot Height: 0.07 in
$11.66
Pk of 100, $0.12/ea
Subtotal: $11.66
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #6EEE8 Specifications
- Zoro #: G3460116
- Mfr #: 6EEE8
- UPC #: 190735540152
- Item: Cable Tie Mounting Pad
- Length: 1.1 in
- Mounting Method: Adhesive Mount
- Color: Natural
- For Use With: Cable Ties from 18 To 51 lb Tensile Strength
- Clip Type: Four-Way
- Slot Width: 0.2 in
- Slot Height: 0.07 in
- Material of Construction: Nylon 6/6
- Height: 0.24 in
- Width: 1.1 in
- Temp. Range: -25 Degrees to 185 Degrees F
- Standards: RoHS Compliant
- Material: Nylon 6/6
- Metal Detectable: No
- Flame Retardant: No
- Number of Entries: 4
- Size: 1.1 in L x 1.1 in W x 0.24 in H
- Length (Straight Wireway): 1.1 in
- Country of Origin (subject to change): China
Description
Cable Tie Mounting Pad, Number of Entries 4, Slot Width 0.2 in, Slot Height 0.07 in, Adhesive Mount, Material Nylon 6/6, Color Natural, Length 1.1 in, Width 1.1 in, Height 0.24 in, 1.1 in L x 1.1 in W x 0.24 in H, Temp. Range -25 Degrees to 185 Degrees F, Flame Retardant No, Metal Detectable No, For Use With Cable Ties from 18 To 51 lb Tensile Strength, Standards RoHS Compliant, Package Quantity 100
Reviews of Zoro Select #6EEE8
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Cable Clamp, Nylon, 1 3/8 In, PK10 22CC50D1375B
- ZORO SELECT 1X.203X.910 HEAVY DUTY CABLE CLAMPS NYLON 1000203CCN08
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 22CC37D0125B
- ZORO SELECT Cable Clamp, Nylon, 9/16 In, PK25 22CC50D0562
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK25 22CC37D0125
- ZORO SELECT Cable Clamp, Nylon, 7/8 In, PK10 22CC50D0875
- PANDUIT Unslotted Lddr Rung, Rnd Rung Brckt, Galvanized Steel, UCRND1-VC, PK 5 UCRND1-VC
- WOODHEAD Cable Mounting & Accessories Sshl125-Uu Lace Doubleeye 1300940468
- ZORO SELECT Clamp, Cushioned, Dia 7/8 In, PK50 CWV1507Z1
- KMC Cable Clamp, 1" dia., 1/2" W, PK500 COL1609Z1
- ZORO SELECT Cable Clamp, Nylon, 3/4 In, PK10, Width: 0.500" 22CC50C0750
- Zoro Select Cable Clamps & Clips