Zoro Select

Cap Screw Assortment, Metric, 169 pcs.

Zoro Select Cap Screw Assortment, Metric, 169 pcs. CPS1LAA6GR
Hover or click to zoom Tap to zoom
Key Features
  • Dia./Thread Size: M4-0.70, M5-0.80, M6-1.00, M8-1.25, M10-1.50
  • Fastener Length: 10mm to 60mm
  • Basic Material: Steel
  • Head Type: Socket
  • Thread Size: M4-0.70, M5-0.80, M6-1.00, M8-1.25, M10-1.50
  • Driver Size: 3 to 8mm
  • Material: Steel
  • Length: 10 to 60mm
See full product details
$173.20

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #CPS1LAA6GR Specifications

  • Dia./Thread Size: M4-0.70, M5-0.80, M6-1.00, M8-1.25, M10-1.50
  • Fastener Length: 10mm to 60mm
  • Basic Material: Steel
  • Head Type: Socket
  • Thread Size: M4-0.70, M5-0.80, M6-1.00, M8-1.25, M10-1.50
  • Driver Size: 3 to 8mm
  • Material: Steel
  • Length: 10 to 60mm
  • System of Measurement: Metric
  • Number of Sizes: 24
  • Package Quantity: 1
  • Size: M10-1.50, M4-0.70, M5-0.80, M6-1.00, M8-1.25
  • Drive Type: Socket
  • Number of Pieces: 169
  • Item: Cap Screw Assortment
  • Includes: (10) Each: M4-0.70 x 10mm, x12mm, x16mm, M5-0.80 x 12mm, x16mm, x20mm, M6-1.00 x 12mm, (8) Each: M5-0.80 x 30mm, M6-1.00 x 16mm, x20mm, x25mm, (6) Each: M6-1.00 x 30mm, x40mm, x45mm, x50mm, M8-1.25 x 20mm, (5) Each: M8-1.25 x 25mm, x30mm, x40mm, x50mm, x60mm, (4) Each: M10-1.50 x 25mm, x30mm, x35mm, and Metal Container
  • Finish: Black Oxide
  • Type: Screw Assortment
  • Fastener Finish: Black Oxide
  • Length (Straight Wireway): 10 to 60mm
  • Head Style: Hex
  • Includes Lock Washers: No
  • Includes Flat Washers: No
  • Container Material: Metal
  • Screw Size: M4; M5; M6; M8; M10
  • Drive: Socket
  • Includes Hex Nuts: No
  • Pack Size: Small
  • Includes Hex Head Screws: No
  • Country of Origin (subject to change): Multiple

Description

Cap Screw Assortment, Type Metric, Head Type Hex Socket, Steel, Finish Black Oxide, Size M4-0.70, M5-0.80, M6-1.00, M8-1.25, M10-1.50, Length 10 to 60mm, Drive Type Socket, Driver Size 3 to 8mm, Number of Pieces 169, Number of Sizes 24

Reviews of Zoro Select #CPS1LAA6GR

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.