This item is Discontinued.

Zoro Select Carbide End Mill, 3-15/16in, GM2000MMF4 GM2000MMF4

Carbide End Mill, 3-15/16in, GM2000MMF4 (Discontinued)

  • Mfr # GM2000MMF4
  • Zoro # G9439726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GM2000MMF4
Zoro #
G9439726
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 1/2 in
Dimension Type
Fractional Inch
Overall Length
3 15/16 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
GMX-35
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Single End/Double End
Single End
Cutting Direction
Right Hand
Helix Angle
Variable
Grade
C2 Micro Grain
List Number
GM2000MMF4
Item
Square End Mill
Measurement System
Fractional Inch
Material Grade - Machining
C2 Micrograin
Finish - Machining
GMX-35

Description

Square End Mill, GMX-35, Length of Cut 1 1/2 in, Overall Length 3 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.