Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bottle, F-Style, 32 oz., HDPE

  • Zoro #: G0074387
  • Mfr #: HF32W-33
$2.93
  • Includes Closure: Yes
  • Labware Body Material: HDPE
  • Brim Capacity: 32 oz
See full product details
Orders over $75 ship free.

Zoro Select #HF32W-33 Specifications

  • Zoro #: G0074387
  • Mfr #: HF32W-33
Includes Closure: Yes Labware Body Material: HDPE
Brim Capacity: 32 oz Labware Nominal Capacity - Metric: 0.9072 L
Labware Nominal Capacity - English: 32 oz Labware Depth - English: 2 in
Labware Width - Metric: 127 mm Labware Height - English: 7.5 in
For Use With: liquids Labware Height - Metric: 190.5 mm
Item: Bottle Labware Body Color: White
Includes: Threaded Cap Carboy/Jerrican/Jug Shape: F-Style
Labware Capacity - English: 32 oz Depth: 2"
Labware Clarity: Translucent Capacity: 32 oz.
Autoclavable: No Labware Screw Closure Size: 33-400mm
Labware Basic Material: Plastic Type: F-Style
Labware Closure Type: Screw On Closure Size: 33mm
Material: High Density Polyethylene Carboy/Jerrican/Jug Handle Style: Blow Molded
Labware Capacity - Metric: 0.9 L Color: White
Carboy/Jerrican/Jug Item: Carboy Labware Width - English: 5 in
Diameter: 33 mm Labware Depth - Metric: 50.8 mm
Labware Closure Material: Polypropylene Width: 5"
Height: 7-1/2" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bottle, 32 oz, HDPE, F-Style, Carboy/Jerrican/Jug Handle Style Blow Molded, Translucent, Autoclavable No, Carboy/Jerrican/Jug Item Carboy, White, Labware Closure Material Polypropylene, Labware Height - Metric 190.5 mm, 33-400mm, Labware Width - Metric 127 mm

Reviews of Zoro Select #HF32W-33