Zoro Select
Carriage Bolt, 1/2-13x4 1/2L, PK10
Mfr # 216238G
Zoro # G4457905
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 1/2"-13
- Fastener Length 4-1/2 in
- Material Steel
- Finish Plain
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 216238G
- Zoro # G4457905
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 4-1/2 in |
Neck Height | 17/64 in |
Head Dia. | 1.094 in |
Square Width | 0.515 in |
Head Height | 17/64 in |
Drill Size | 33/64 in |
Square Height | 0.281 in |
Minimum Neck Height | 1/4 in |
Minimum Head Diameter | 1 1/32 in |
Neck Width | 1/2 in |
Maximum Neck Height | 9/32 in |
Minimum Thread Length | 4 7/32 in |
Maximum Neck Width | 33/64 in |
Maximum Head Diameter | 1 3/32 in |
Minimum Head Height | 1/4 in |
Maximum Head Height | 17/64 in |
Minimum Neck Width | 31/64 in |
Head Width | 1 1/16 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 4 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 33/64 in, Head Dia. 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.281 in, Square Width 0.515 in, Tensile Strength 150,000 psi, For Use With Grade 8 Hex Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1-1/2 CARRIAGE BOLT ZINC (A0340240132Z)
- AMPG Barrel Nut, #10-32, 3/4 in Brl Lg, 5/16 in Brl Dia, Steel Zinc Plated (Z4535)
- SPAX Deck Screw, 3-1/2 in, Carbon Steel, Flat Head, Torx Drive, 10 PK (4191670600902)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 50 PK (SC22120400-14-050P2)
- ZORO SELECT Carriage Bolt, 5/8-11x2 3/4L, PK25 (217165G)
- ZORO SELECT 1/2-13X7 1/2 BOLT CARRIAGE PT 6 THRD ZINC" (50120C)
- ZORO SELECT 3/4-10X14 TIMBER BOLTS GALVANIZED (75224BTBG)
- ZORO SELECT Carriage Bolt, 1/4-20x2 1/2, PK100 (U08305.025.0250)
- ZORO SELECT Carriage Bolt, 1/2-13, 10In, LCS, Zinc, PK50 (B08305.050.1000)
- ZORO SELECT 3/8-16X9 BOLT CAR GR5 PT 6 THRD ZINC" (37144C5)
- NEWPORT FASTENERS 5/8-11 x 1 3/4" Carriage Bolts/Full Thread/Steel/Zinc , 100PK (348139)
- Zoro Select Carriage Bolts