Carriage Bolt, Square Neck, M8x1.25, 16 mm L, 18-8 Stainless Steel, Not Graded, Plain, 50 PK

  • Mfr # M51500.080.0016

  • Zoro # G9905126


product price:  $15.39
/pk 50, $0.31/ea

Key Features

Not Graded Material Grade/Class
Thread Size
M8x1.25
Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Square
Neck Height
5.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M51500.080.0016
Zoro #
G9905126
UPC #
190735984031
Country of Origin
Multiple

Dimensions

Thread Size
M8x1.25
Fastener Length
16 mm
Neck Height
5.6 mm
Head Dia.
19.35 to 20.65mm
Head Height
4.88 mm
Square Width
8.58mm
Square Height
5.60mm
Neck Width
8.58 mm
Minimum Thread Length
16 mm
Head Width
19.35 mm
Maximum Head Height
4.88 mm
Maximum Head Diameter
20.65 mm
Minimum Neck Height
5.6 mm
Screw Size
M8
Minimum Head Diameter
19.35 mm
Minimum Neck Width
8.58 mm

Details

Material
18-8 Stainless Steel
Finish
Plain
Material Grade/Class
Not Graded
Neck Type
Square
Thread Type
Coarse
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Grade
A2
Head Type
Round
System of Measurement
Metric
Tensile Strength
101,500 psi
Material Grade
A2
Fastener Thread Type
UNC (Coarse)
Carriage Bolt Type
Carriage Bolt
Meets/Exceeds
DIN 603
Fastener Thread Direction
Right Hand
Fastener Industry Standards
DIN 603
Head Style
Round
Drive Type
No Drive
Type
Carriage Bolt
Pack Size
Small Pack
Dimensional Standards
DIN 603
Thread Pitch
1.25 mm
Globally Sourced
Globally Sourced
Standards
DIN 603
Manufacturer Location
Globally Sourced

Description

Carriage Bolt, Metric, Neck Type Square, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M8-1.25, Fastener Length 16 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 19.35 to 20.65mm, Head Height 4.88 mm, Head Type Round, Square Height 5.60mm, Square Width 8.58mm, Tensile Strength 101,500 psi, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products