Carriage Bolt, Square Neck, M12x1.75, 40 mm L, 18-8 Stainless Steel, Not Graded, Plain, 10 PK
Mfr # M51500.120.0040
Zoro # G9905379
product price:Â $13.29
/pk 10, $1.33/eaKey Features
Not Graded Material Grade/Class
Thread Size
M12x1.75
Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Square
Neck Height
8.75 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M51500.120.0040
Zoro #
G9905379
UPC #
190735984178
Country of Origin
Multiple
Dimensions
Thread Size
M12x1.75
Fastener Length
40 mm
Neck Height
8.75 mm
Square Height
8.75mm
Head Height
6.95 mm
Square Width
12.70mm
Head Dia.
29.35 to 30.65mm
Screw Size
M12
Minimum Neck Height
8.75 mm
Minimum Thread Length
30 mm
Head Width
29.35 mm
Minimum Neck Width
12.7 mm
Maximum Head Height
6.95 mm
Neck Width
12.7 mm
Description
Carriage Bolt, Metric, Neck Type Square, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M12-1.75, Fastener Length 40 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 29.35 to 30.65mm, Head Height 6.95 mm, Head Type Round, Square Height 8.75mm, Square Width 12.70mm, Tensile Strength 101,500 psi, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.