This item is Discontinued.

Zoro Select Carton Sealing Tape, Clear, 72mmx100m, PK24 31HJ36

Carton Sealing Tape, Clear, 72mmx100m, PK24 (Discontinued)

  • Mfr # 31HJ36
  • Zoro # G9091686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31HJ36
Zoro #
G9091686
UPC #
190735461808
Country of Origin
Peru

Dimensions

Tape Thickness
1.8 mil
Tape Width
72 mm
Tape Length
100 m
Tape Core Diameter
3 in
Length
100m
Thickness
1.90 mil
Width
72mm
Metric Tape Length
100 m
Imperial Tape Length
110 yd
Imperial Tape Width
3 in
Tape Roll Diameter
4.33 in
Metric Tape Width
72 mm

Details

Item
Carton Sealing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
39 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
30 Degrees F
Adhesion Strength
40 oz./in.
Tape Elongation
140 %
Tensile Strength
22 lb./in.
Shape
Continuous Roll
Material
Polypropylene
Max. Tape Performance Temp.
140 Degrees F
Shear Strength
Not Rated
Tape Tensile Strength
23 lb/in
Adhesive
Hot Melt Resin
Tape Paper Weight
Not Rated
Performance Temp.
30 Degrees to 100 Degrees F
Color
Clear
Standards
PSTC
Legend
No legend
Series
LD
Package Configuration
Carton
Tape Strength Rating
Light Duty
Shelf Life
24 mo

Description

Clear, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 23 lb/in, Tape Thickness 1.8 mil, Imperial Tape Length 110 yd, Imperial Tape Width 3 in, Metric Tape Length 100 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. 30 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Carton Sealing Tape, Package Configuration Carton, Series LD, Shelf Life 24 mo, PSTC, Tape Adhesive Strength 39 oz/in, Tape Backing Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.