Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Caster Wheel, 360 lb., 5" Wheel Dia.

  • Zoro #: G5567803
  • Mfr #: 426A64
$4.83
  • Fits Axle Dia.: 3/8"
  • Non-Marking: Yes
  • Caster Temp. Range Available: Yes
See full product details
Orders over $75 ship free.

Zoro Select #426A64 Specifications

  • Zoro #: G5567803
  • Mfr #: 426A64
Fits Axle Dia.: 3/8" Non-Marking: Yes
Caster Temp. Range Available: Yes Caster Core Material: Polyolefin
Durometer: 95 Shore A Wheel Dia.: 5 in
Caster Load Rating Range: Light-Medium Duty Caster Wheel/Tread Material: Polyurethane
Core Color: Gray Item: Polyurethane Tread on Plastic Core Wheel
Wheel Width: 1 1/4 in Caster Temp. Range: -15 Degrees to 160 Degrees F
Bore Dia.: 3/8" Spanner Bushing: Not Included
Replacement For: 1KB25 System of Measurement: Inch
Resistant To: Water, Oil, Chemicals, Acids Load Rating: 360 lb
Hub Length: 1 5/8 in Caster Wheel Shape: Standard
Wheel Color: Blue Caster Wheel Bearings: Ball
Load Rating Range: 300 to 999 lb Wheel/Tread Material: Polyurethane
Tread Shape: Standard Wheel Core Material: Plastic
Operating Temperature Range: -15 Degrees to 160 Degrees F includes Spanner Bushing: No
Wheel Bearing Type: Precision Ball Wheel/Tread Color: Blue
Wheel/Tread Hardness Rating: Firm Wheel/Tread Hardness: 98 Shore A
For Axle Size: 3/8 in Includes Spanner Bushing: No
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Polyurethane Tread on Plastic Core Wheel, 360 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 98 Shore A, Precision Ball, Standard Tread Shape, 3/8 in For Axle Size, No Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 5/8 in Hub Length

Reviews of Zoro Select #426A64