Caster Wheel, Nylon, 3-1/2 in., 700 lb.

ZORO SELECT| Zoro #: G0421215| Mfr #: HE03X4108

$11.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Temp. Range: Up to 550 Degrees F
Core Color: Black
Hub Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0421215 Mfr #: HE03X4108
Caster Temp. Range: Up to 550 Degrees FCore Color: Black
Hub Length: 1-1/2"Wheel Width: 1-3/8"
Caster Load Rating Range: Light-Medium DutyCaster Wheel Bearings: Plain
Spanner Bushing: Not IncludedCaster Temp. Range Available: Yes
Bore Dia.: 1/2"Caster Core Material: Nylon
Caster Wheel/Tread Material: NylonFits Axle Dia.: 1/2"
Features: High TemperatureWheel Color: Black
Non-Marking: YesLoad Rating: 700 lb.
Caster Wheel Shape: StandardItem: Caster Wheel
Durometer: 85 Shore DWheel Dia.: 3-1/2"
Resistant To: Chemicals, Most Acids, Oil, WaterCountry of Origin (subject to change): United States

Description

Caster Wheel, Load Rating 700 lb., Wheel Dia. 3-1/2 In., Wheel Width 1-3/8 In., Caster Wheel/Tread Material Nylon, Wheel Color Black, Caster Core Material Nylon, Hub Length 1-1/2 In., Fits Axle Dia. 1/2 In., Spanner Bushing Not Included, Core Color Black, Plain Caster Wheel Bearings, Durometer 85 Shore D, Resistant To Chemicals, Most Acids, Oil, Water, Features High Temperature, Bore Dia. 1/2 In., Caster Temp. Range Available Yes, Caster Temp. Range Up to 550 Degrees F, Non-Marking Yes

Reviews