Shop Alternate Products
This Product is Discontinued
Zoro Select
Caster Wheel, Phenolic, 10 in., 2500 lb. (Discontinued)
Mfr # TM1040712
Zoro # G2008176
This Product is Discontinued
Key Features
- Wheel Dia. 10 in
- Wheel Width 2 1/2 in
- Load Rating 2500 lb
- Caster Load Rating Range Medium-Duty
- Caster Wheel/Tread Material Phenolic