Caster Wheel, Polyurethane, 8 in., 1200 lb.

ZORO SELECT| Zoro #: G1379271| Mfr #: 4DB71

$74.25 /ea

This item ships free. Details.Standard ground shipping.
Caster Temp. Range: -50 Degrees to 175 Degrees FHub Length: 2-1/4"Wheel Width: 2"
Save 15%. Sign up for Z-mail.


Zoro #: G1379271 Mfr #: 4DB71
Caster Temp. Range: -50 Degrees to 175 Degrees FHub Length: 2-1/4"
Wheel Width: 2"Caster Load Rating Range: Medium-Duty
Replacement For: 4DB65, 4DB69Caster Temp. Range Available: Yes
Fits Axle Dia.: 1/2"Features: Easy Rolling
Non-Marking: YesWheel Dia.: 8"
Resistant To: Water, Oil, ChemicalsCore Color: Gray
Caster Wheel Bearings: BallCaster Core Material: Cast Iron
Caster Wheel/Tread Material: PolyurethaneDurometer: 90 Shore A
Spanner Bushing: IncludedIncludes: Spanner Bushing
Wheel Color: BlueLoad Rating: 1200 lb.
Caster Wheel Shape: StandardItem: Caster Wheel
Bore Dia.: 1/2"Country of Origin (subject to change): United States


Caster Wheel, Load Rating 1200 lb., Wheel Dia. 8 In., Wheel Width 2 In., Caster Wheel/Tread Material Polyurethane, Wheel Color Blue, Caster Core Material Cast Iron, Hub Length 2-1/4 In., Fits Axle Dia. 1/2 In., Spanner Bushing Included, Core Color Gray, Ball Caster Wheel Bearings, Durometer 90 Shore A, Resistant To Water, Oil, Chemicals, Features Easy Rolling, Bore Dia. 1/2 In., Replacement For 4DB65, 4DB69, Includes Spanner Bushing, Caster Temp. Range Available Yes