Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Caster Wheel, 4 in., 200 lb, Delrin Bearing

  • Zoro #: G4807975
  • Mfr #: P-R-040X013/038D

$6.02

  • Wheel Dia.: 4"
  • Caster Temp. Range: -40 Degrees to 180 Degrees F
  • Spanner Bushing: Included
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Zoro Select #P-R-040X013/038D Specifications

  • Zoro #: G4807975
  • Mfr #: P-R-040X013/038D
Wheel Dia.: 4" Caster Temp. Range: -40 Degrees to 180 Degrees F
Spanner Bushing: Included Caster Wheel Shape: Standard
Caster Core Material: Rubber Includes: Complete Wheel with Spanner Bushing
Resistant To: Chemicals, Most Acids, Oil, Water Caster Wheel/Tread Material: Rubber
Caster Temp. Range Available: Yes Caster Wheel Bearings: Delrin
Load Rating: 200 lb. Non-Marking: No
Hub Length: 1-5/8" Wheel Width: 1-1/4"
Durometer: 80 Shore A Wheel Color: Black
Caster Load Rating Range: Light-Duty Bore Dia.: 3/8"
Fits Axle Dia.: 3/8" Item: Caster Wheel
Features: Noise Reduction Core Color: Black
Country of Origin (subject to change): China

Description

Our rubber wheels come in a variety of sizes to correlate with the equipment it needs to be attached to. Here are some important details for the Caster Wheel : WHEEL WIDTH: 1-1/4", CASTER LOAD RATING RANGE: Light-Duty, LOAD RATING: 200 lb.

Reviews of Zoro Select #P-R-040X013/038D