DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Caster Wheel, TPR, 8 in., 500 lb., Gray

ZORO SELECT| Zoro #: G1240443| Mfr #: XR0822808

$34.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Temp. Range: -45 Degrees to 180 Degrees F
Core Color: Gray
Hub Length: 2-7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1240443 Mfr #: XR0822808
Caster Temp. Range: -45 Degrees to 180 Degrees FCore Color: Gray
Hub Length: 2-7/16"Wheel Width: 2"
Caster Load Rating Range: Light-Medium DutyCaster Wheel Bearings: Ball
Spanner Bushing: Not IncludedCaster Temp. Range Available: Yes
Bore Dia.: 1/2"Caster Core Material: Polypropylene
Caster Wheel/Tread Material: Thermoplastic RubberFits Axle Dia.: 1/2"
Includes: Thread GuardsWheel Color: Gray
Non-Marking: YesLoad Rating: 500 lb.
Caster Wheel Shape: Donut TreadItem: Caster Wheel
Durometer: 70 Shore AWheel Dia.: 8"
Resistant To: Chemicals, Most Acids, Oil, WaterCountry of Origin (subject to change): United States

Description

Caster Wheel, Load Rating 500 lb., Wheel Dia. 8 In., Wheel Width 2 In., Caster Wheel/Tread Material Thermoplastic Rubber, Wheel Color Gray, Caster Core Material Polypropylene, Hub Length 2-7/16 In., Fits Axle Dia. 1/2 In., Spanner Bushing Not Included, Core Color Gray, Ball Caster Wheel Bearings, Durometer 70 Shore A, Resistant To Chemicals, Most Acids, Oil, Water, Bore Dia. 1/2 In., Includes Thread Guards, Caster Temp. Range Available Yes, Caster Temp. Range -45 Degrees to 180 Degrees F

Reviews