Zoro Select
Capseal Sealing Tool, 3/4 In
Mfr # CCT34B
Zoro # G4168674
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type MANUAL
- Body Material Steel
- Handle Length 10.5 in
- Tool Type Capseal Install Tool
- For Head Shape Round
Explore More Products
- ZORO SELECT Drum Faucet, Manual Close, 2 In NPT JDFT
- ZORO SELECT Drum Plug, Hex Head, 2 In., Steel, PK10 GVGRS200
- ZORO SELECT Drum Faucet, Brass Plated Aluminum DFT-AL
- ZORO SELECT Bolt Ring, for 2GTX2, etc. RBH1812KIT
- ZORO SELECT Drum Gasket, 55 In 3/8 X 3/8 X 55
- ZORO SELECT Drum Plug, 3/4 In., Nylon, Buna Gasket, PK10 GTN10B
- ZORO SELECT Color Code Drum Ring, Gloss Finish, Dk Grn 207003
- ZORO SELECT Faucet, 13/16-27 UNS-2B, Self-Closing 08916
- ZORO SELECT Lock, Drum BLD-80
- ZORO SELECT Desiccant Cartridge, Cardboard/Steel 40450W
- VESTIL DRUM DEHEADER BLADE FOR DD-10 DDB-2
- Zoro Select Drum Accessories