Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Channel Angle Bracket, Silver

  • Zoro #: G3227007
  • Mfr #: V327EG

$8.59

Details
  • Material: Steel
  • Thickness: 1/4"
  • Depth: 1-7/8"
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #V327EG Specifications

  • Zoro #: G3227007
  • Mfr #: V327EG
Material: Steel Thickness: 1/4"
Depth: 1-7/8" Includes: 3 holes
Item: Channel Angle Bracket Width: 4-1/8"
Finish: Electro Galvanized Color: Silver
Sub-Category: Fittings and Brackets Country of Origin (subject to change): Multiple

Description

Strut channel accessories are parts that can serve as replacements or, in some cases, enhancements that help to customize strut channel systems. Take a look at the features for Zoro Select Channel Angle Bracket. Material: Steel, Width: 4-1/8", Color: Silver.

Reviews of Zoro Select #V327EG