Zoro Select
Circuit Breaker Lockout, 1-1/8" H
- Zoro #: G1011663
- Mfr #: 45MZ96
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Circuit Breaker Lockout
- Standards: OSHA 1910.147
- Features: Tool Free
- OSHA Compliant: Yes
- Max. Number of Padlocks: 1
- Material: polycarbonate
- Lockout Type: Slide-On
- Padlock Shackle Max. Dia.: 9/32"
$5.79
Must order in multiples of 2
Subtotal: $11.58
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #45MZ96 Specifications
- Zoro #: G1011663
- Mfr #: 45MZ96
- Item: Circuit Breaker Lockout
- Standards: OSHA 1910.147
- Features: Tool Free
- OSHA Compliant: Yes
- Max. Number of Padlocks: 1
- Material: polycarbonate
- Lockout Type: Slide-On
- Padlock Shackle Max. Dia.: 9/32"
- Width: 1/2"
- Height: 1-1/8"
- Circuit Breaker Poles: 1
- Circuit Breaker Voltage: 120/277
- Length: 2-1/4"
- Color: Red
- For Use With: Single Pole Breakers
- Length (Straight Wireway): 2-1/4"
- Country of Origin (subject to change): India
Description
Circuit Breaker Lockout, Slide-On, Circuit Breaker Voltage 120/277, For Use With Single Pole Breakers, Max. Number of Padlocks 1, Padlock Shackle Max. Dia. 9/32 In., Red, Height 1-1/8 In., Width 1/2 In., Length 2-1/4 In., Material Polycarbonate, Circuit Breaker Poles 1
Reviews of Zoro Select #45MZ96
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Miniature Circuit Breaker Lockout, Green 45MZ71
- ZORO SELECT Oversized Breaker Lockout, 2-3/4" H 45MZ70
- ZORO SELECT Circuit Breaker PN22N003G
- ZORO SELECT Circuit Breaker Lockout, 1-3/4"H 45MZ69
- ZORO SELECT Miniature Circuit Breaker Lockout, Gold 45MZ75
- ZORO SELECT Panel Handle Lockout, RedYellow, 1/4" 45MZ64
- APPLETON ELECTRIC Enclosed Circuit Breaker, 1,000 A, 600V AC, 2 Pole AEGB123610C
- SKILLEDPOWER 12V 40A Blade Type Circuit Breaker SK890462
- SQUARE D Molded Case Circuit Breaker, 150 A, 240V AC, 3 Pole, Free Standing Mounting Style, QD Series QDL32150
- SIEMENS IEC Supplementary Protector, 40 A, 400V AC, 3 Pole, DIN Rail Mounting Style, 5SY6 Series 5SY63407
- SQUARE D Miniature Circuit Breaker, 25 A, 120V AC, 1 Pole, Bolt On Mounting Style, QOB Series QOB125EPD
- Zoro Select Circuit Breakers