Zoro Select
Circuit Breaker Lockout, 1" H
- Zoro #: G1011873
- Mfr #: 45MZ97
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Circuit Breaker Lockout
- Standards: OSHA 1910.147
- Color: Red
- For Use With: Circuit Breakers, More The 2 Switches Joined By A Tie Bar
- Circuit Breaker Poles: 2
- Material: polycarbonate
- Padlock Shackle Max. Dia.: 9/32 in
- Max. Number of Padlocks: 1
$6.50
Must order in multiples of 2
Subtotal: $13.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #45MZ97 Specifications
- Zoro #: G1011873
- Mfr #: 45MZ97
- Item: Circuit Breaker Lockout
- Standards: OSHA 1910.147
- Color: Red
- For Use With: Circuit Breakers, More The 2 Switches Joined By A Tie Bar
- Circuit Breaker Poles: 2
- Material: polycarbonate
- Padlock Shackle Max. Dia.: 9/32 in
- Max. Number of Padlocks: 1
- Height: 1 in
- Features: Tool Free
- Circuit Breaker Voltage: 120/277
- Width: 1 7/8 in
- Lockout Type: Snap-On
- OSHA Compliant: Yes
- Length: 2 1/4 in
- Length (Straight Wireway): 2 1/4 in
- Country of Origin (subject to change): India
Description
Circuit Breaker Lockout, Snap-On, Circuit Breaker Voltage 120/277, For Use With Circuit Breakers, More The 2 Switches Joined By A Tie Bar, Max. Number of Padlocks 1, Padlock Shackle Max. Dia. 9/32 in, Red, Height 1 in, Width 1 7/8 in, Length 2 1/4 in, Material Polycarbonate, Circuit Breaker Poles 2
Reviews of Zoro Select #45MZ97
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Circuit Breaker PN22N003G
- ZORO SELECT Oversized Breaker Lockout, 2-3/4" H 45MZ70
- ZORO SELECT Miniature Circuit Breaker Lockout, Yellow 45MZ72
- ZORO SELECT Single Pole Breaker Lockout, 1-3/8"H 45MZ68
- ZORO SELECT Circuit Breaker Lockout, 1-3/4"H 45MZ69
- ZORO SELECT Circuit Breaker Lockout, 1-1/8" H 45MZ96
- SQUARE D Miniature Circuit Breaker, 45 A, 277/480V AC, 3 Pole, Bolt On Mounting Style, EDB Series EDB34045
- SQUARE D Miniature Circuit Breaker, 20 A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO220GFI
- ATC DIVERSIFIED ELECTRONICS Single Pole, Trip Curve C, 17.5 mm Frame MCB10SP1C1
- SQUARE D Miniature Circuit Breaker, 50 A, 120/240V AC, 2 Pole, Plug In Mounting Style, HOM Series HOM250
- ATC DIVERSIFIED ELECTRONICS Thermal w/32A and Magnetic Trip Elements MPB20T
- Zoro Select Circuit Breakers